Beli fan panel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort AC-Axial Blower Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    Fort AC-Axial Blower Fan
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  2. DV Coaxial Fan
    Mulai

    Rp92.900

    DV Coaxial Fan
    atribut:
    • Voltage Rate (VAC): 220
    • Frequency (Hz): 50/60
  3. SEKAI Kipas Angin Pendingin
    Mulai

    Rp94.900

    SEKAI Kipas Angin Pendingin
    Deskripsi:
    Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindung
    atribut:
    • Voltage (V): 220
    • Color: Black
    • Frequency (Hz): 50
  4. OMRON AC Axial Fan R87F
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    OMRON AC Axial Fan R87F
    Deskripsi:
    An axial fan that achieves optimal cooling. Designed for low noise, long life and environmental resistance. The bearing uses highly reliable ball bearings. * Plug cords, finger guards and filters are sold separately.
  5. SanACE AC Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    SanACE AC Fan
    Deskripsi:
    The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
  6. Orientalmotor Control Panel Fan Unit
    Mulai

    Rp289.900

    Orientalmotor Control Panel Fan Unit
    Deskripsi:
    Accessories: Control panel fan unit, power connection plug cord (2m), mounting screw set (tapping screw, speed nut), instruction manual
  7. LARKIN Axial Fan
    Mulai

    Rp74.900

    LARKIN Axial Fan
    atribut:
    • Shape: Square
  8. OMRON DC Axial Fan
    Mulai

    Rp1.199.900

    OMRON DC Axial Fan
    Deskripsi:
    No effect from voltage difference, no need to review design at export No need to wire ground wire
    atribut:
    • Rated Voltage (V): DC24
    • Type: DC
  9. SanACE AC Fan (With Plug Cord)
    Mulai

    Rp999.900

    SanACE AC Fan (With Plug Cord)
    atribut:
    • Angular Dimension (mm): □120
    • Expected Life (hour): 25000
    • Rated Voltage (V): AC100
    • Air Volume (m³/minute): 2.9 (60Hz)
    • Finishing Material: Frame: aluminum die,cast, Blade: Resin (PPHOX)
    • Sound Pressure Level (dBA): 45 (60Hz)
    • Static Pressure (Pa): 68.7 (60Hz)
    • Thickness (mm): 38
  10. DV Plastic Filter Fan
    Mulai

    Rp81.900

    DV Plastic Filter Fan
    atribut:
    • Material: ABS Plastic
    • Shape: Square
    • Filtration efficiency: 0.73
  11. Nitto Kogyo Ventilation Fan for Panel
    Mulai

    Rp1.599.900

    Nitto Kogyo Ventilation Fan for Panel
    atribut:
    • Accessories: Finger guard, plug cord (2m), mounting screw, instruction manual
    • Rated Frequency (Hz): 50/60
    • Material (Frame): Aluminium Alloy
    • Input Terminal: 2 terminals
    • Operating Environment Humidity (%): 85 or less
    • Blade Material: Resin (PC + GF)
    • Operating Temperature Range (°C): -30-60
  12. KUGEL Hole Saw
    Rating:
    100% of 100
    (3)
    Mulai

    Rp16.900

    KUGEL Hole Saw
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  13. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  14. Langsol Hole Saw TCT Deep 5mm
    Mulai

    Rp46.900

    Langsol Hole Saw TCT Deep 5mm
    atribut:
    • Material: Tungsten Carbide Tipped (TCT)
    • Effective Cutting Capacity (mm): 5
  15. MILWAUKEE Hole Saw Kit
    Mulai

    Rp1.199.900

    MILWAUKEE Hole Saw Kit
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  16. TOTAL Hole Saw Set
    Mulai

    Rp85.900

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
Daftar Harga fan panel Terbaru March 2026
Fort AC-Axial Blower FanRp67.900
DV Coaxial FanRp92.900
SEKAI Kipas Angin PendinginRp94.900
OMRON AC Axial Fan R87FRp189.900
SanACE AC FanRp729.900
Orientalmotor Control Panel Fan UnitRp289.900
LARKIN Axial FanRp74.900
OMRON DC Axial FanRp1.199.900
EBM-PAPST Compact Axial Fan KotakRp1.799.900
SanACE AC Fan (With Plug Cord)Rp999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)